3/4 in. Cast Iron NPT Gas Regulator Valve

You last purchased this on
 
Sensus

Model 143-80 3/4 in. Cast Iron NPT Gas Regulator Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

Model 143-80 3/4 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #S14380213311
  • Item #2254284
  • Manufacturer Part #143-80-2-13311
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs in numerous mounting positions
  • Delivers precise pressure control
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Seven outlet pressure ranges
  • Requires Certification

Documents


Specifications

Collection:
Model 143-80
Diameter:
3/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Pressure - Maximum:
60 psig
Valve Size:
3/4 in
Valve Type:
Gas Regulator Valve