6 in. Ductile Iron Water Meter

You last purchased this on
 
Sensus

Omni™ 6 in. Ductile Iron Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

Omni™ 6 in. Ductile Iron Water Meter

  • Fast #
  • Part #SF6XCXSBG2R0XXND
  • Item #9602901
  • Manufacturer Part #F6XCXSBG2R0XXND
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • NSF/ANSI standard 61, annex F and G approved
  • Underwriters laboratories (UL) listed and factory mutual (FM) approved
  • Meets and exceeds AWWA standard C703 class II
  • 180 days of data logging
  • Flanged design
  • Reduced head loss
  • Superior construction of the main case and measuring chamber for longer life
  • Patented measurement principles yielding enhanced accuracy and a longer service life than any other comparable class meter
  • Electronic register with no mechanical gearing
  • Integral test port
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-703 Class II, AWWA Class 125
Collection:
Omni™
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Length:
45 in
Material:
Ductile Iron
NSF:
NSF 61 Annex F, NSF 61 Annex G
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Water
Weight:
394 lb
Width:
25 in