0 items

Sensus Omni T2 Water Meter

SOMNI212

  • SIZE
  • PRICE

DESCRIPTION

  • Captures more water revenue
  • Compatible with Sensus AMI and AMR systems
  • Configurable LCD display
  • Costs less to maintain
  • Electronic register with no mechanical gearing
  • Integral test port
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Superior construction of the main case and measuring chamber for longer life
  • Vertical or horizontal installation

SPECIFICATIONS

Fitting Size 1
2 in
Lead Law Compliant
Yes
Material
Ductile Iron
Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday