Single Port Radio Transceiver Black

You last purchased this on
 
Sensus

SmartPoint® 520M Single Port Radio Transceiver Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

SmartPoint® 520M Single Port Radio Transceiver Black

  • Fast #
  • Part #S520MSGLPRTHRLD
  • Item #4065419
  • Manufacturer Part #5396353752201MI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall-mounted installation
  • Connect multiple registers and ancillary devices to a single SmartPoint®
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Offers highly flexible data collection options
  • Delivers a fast, efficient, reliable connection at a minimal cost
  • Minimizes new infrastructure investment
  • Delivers immediate access to information without having to wait until the next scheduled data transmission
  • Hourly readings monitor continuous flow, alert to leak conditions
  • Industry-leading broadcast power
  • Simplifies installation, updates, operations, and network evolution
  • Requires Certification

Documents


Specifications

Collection:
SmartPoint® 520M
Color Finish Name:
Black
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Length:
3 in
Product Type:
Pit Set Module
Waterworks Application:
Water
Weight:
1 lb
Width:
4-43/100 in