15-9/16 in. Storm Cleanout Bottom Flange

Part #S6502STM  |  Item #7912889  |  Manufacturer Part #6502STM

Call for Pricing EACH

Diameter:

15-9/16 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 30B

Diameter: 15-9/16 in

Height: 5 in

Inside Diameter: 11-3/4 in

Material: Cast Iron

Product Type: Flange

Shape: Round

Waterworks Application: Sewer