33-1/4 x 40-3/4 in. Manhole Ring Only

You last purchased this on
 
Serampore Industries

33-1/4 x 40-3/4 in. Manhole Ring Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Serampore Industries

33-1/4 x 40-3/4 in. Manhole Ring Only

  • Fast #
  • Part #SIP2219
  • Item #7655037
  • Manufacturer Part #2219
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Diameter:
40-3/4 in
Diameter - Inside 1:
33-1/4 in
Height:
4-1/2 in
Material:
Cast Iron
Product Type:
Ring
Weight:
440 lb