Serampore Industries

35 x 22-1/4 in. Type BB Left Frame

Part #SIP2567  |  Manufacturer Part #2567

Length:

35 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 35 in

Product Type: Frame

Shape: Rectangular

Width: 22-1/4 in