40 x 3 x 6 in. Cast Iron Type BB I-Beam

Part #SIP2565  |  Item #7677139  |  Manufacturer Part #2565

Call for Pricing EACH

Length:

40 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 35B

Height: 6 in

Length: 40 in

Material: Cast Iron

Product Type: I-beam

Width: 3 in