SERENO HAND SHOWER SYSTEM

Part #SYM4303X  |  Manufacturer Part #4303-X

Type:

SYM4303X
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sereno hand shower system
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Cradle for hand shower
  • In-line vacuum breaker
  • Flexible 60" metal hose
  • Single mode hand shower
  • Standard 2.5 gpm (9.5 L/min)
  • Tub spout and showerhead not included

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Type: SYM4303X