SERENO LAVATORY FAUCET

Part #SYMSLS431205  |  Manufacturer Part #SLS-4312-0.5

Type:

SYMSLS431205
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sereno single handle lavatory faucet
  • Single hole mount standard
  • Ceramic cartridge
  • Braided hose connections
  • Metal drain assembly
  • GPM 0.5 (1.9 L/min)

Lead Law Compliant

Specifications

Application: Commercial

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Lead Law Compliant: Yes

Type: SYMSLS431205