Series 009 1 in. Bronze FNPT 175 psi Backflow Preventer

W009M2PCQTG

Manufacturer Part #: 0436076

Valve Size

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bronze body construction for durability
  • NPT inlet and outlet connections
  • Internal polymer coating provides extended corrosion protection
  • Quarter turn full port resilient seated ball valve shutoffs
  • Large body passages provides a low pressure drop
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for an economical repair
  • Test cocks are screwdriver slotted

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
Polymer
Collection
Series 009
Depth
16-3/4 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1 in
Height
4-1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
UL Listed
Yes
Valve Disc Material
Silicone
Valve Seat Material
Stainless Steel
Weight
11.34
Width
8-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday