Series 174A 3/4 in. Bronze FNPT 65# Relief Valve

Part #W174A65F  |  Manufacturer Part #0274549

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water seal of high temperature resisting material isolates spring working parts from water during relief
  • Non mechanical seat-to-disc alignment will not stick or freeze
  • Water can't be trapped and sediment can't foul seat
  • Bronze body safety relief valves for pressure protection only of all types of hot water heating boiler equipment
  • Standard pressure relief setting 30 . W374AF.Iron body with bronze inlet; 550,000 BTU/Hr. rating.

Documents

Specifications

ADA Compliant: No

Application: Boiler

BAA Compliant: Yes

Collection: Series 174A

Depth: 2-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 5-3/4 in

Material: Bronze

Maximum Pressure: 49 psi

Maximum Temperature: 250

Pressure Class: 65#

Recommended Valve Application: Water

Type: W174A65F

Valve Size: 3/4 in

Valve Type: Relief Valve

Weight: 1.37

Width: 26 in