Series 1L 1/2 in. Bronze MNPT x FNPT 125# Relief Valve

Part #W1L2125210D  |  Item #424082  |  Manufacturer Part #0002218

$ 39.60 EACH

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid bronze body construction
  • Unique thermostat with special thermo-bonded coating
  • Stainless steel spring
  • ASME rated and CSA listed

Documents

Specifications

ADA Compliant: No

Application: Water Heaters

BAA Compliant: Yes

Collection: Series 1L

Depth: 2 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-1/4 in

Material: Bronze

Pressure Class: 125#

Recommended Valve Application: Water

Type: W1L2125210D

Valve Size: 1/2 in

Valve Type: Relief Valve

Weight: 0.8

Width: 1-11/25 in