1/2 in. Bronze MNPT x FNPT 150# Relief Valve

You last purchased this on
 
Watts

Series 1L 1/2 in. Bronze MNPT x FNPT 150# Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 1L 1/2 in. Bronze MNPT x FNPT 150# Relief Valve

  • Fast #
  • Part #W1L2150210D
  • Item #72255
  • Manufacturer Part #0002268
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique thermostat with special thermo-bonded coating
  • Stainless steel spring
  • Solid bronze body construction
  • ASME rated and CSA listed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Water Heaters
BAA Compliant:
Yes
Collection:
Series 1L
Depth:
2 in
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Height:
5-1/4 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Bronze
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Size:
1/2 in
Valve Type:
Relief Valve
Weight:
0.56 lb
Width:
1-11/25 in