Series 240 1 in. Bronze Female 210 Relief Valve

WN240210G

Manufacturer Part #: 0315130

Pressure Class

150#
Starting at $1,046.00

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 6 Inch thermostat length
  • Non-mechanical seat to disc alignment
  • Stainless steel spring
  • Tamper resistant bonnet screws

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
Application
Water Heaters
BAA Compliant
Yes
CSA Certified
Yes
Collection
Series 240
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
6-1/4 in
Length
6 in
Material
Bronze
Maximum Pressure
113 psi
Maximum Temperature
210
Pressure Class
150#
Recommended Valve Application
Water
Valve Bonnet Type
Screw-in
Valve Size
1 in
Valve Type
Relief Valve
Weight
2.94

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday