Series 3000SS 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

Part #A3000SSOSYPIU  |  Manufacturer Part #0191565

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel lightweight housing with single top access
  • Furnished with a gallon per minute meter
  • Can be installed horizontal or vertical in the flow-up position
  • No special tools are required for servicing
  • Cam-check valve assembly provides low head loss
  • Compact construction allows for smaller vaults and enclosures
  • Stainless steel construction provides long term corrosion protection and maximum strength

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series 3000SS

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 50-13/100 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 36-3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

Type: Double Check Detector Assembly

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: Straight

Valve Disc Material: Rubber

Valve Seat Material: Rubber

Valve Size: 6 in

Valve Type: Backflow Preventer

Weight: 535

Width: 26 in