1-1/2 in. Stainless Steel Full Port NPT CL800 Ball Valve
Series 4000 1-1/2 in. Stainless Steel Full Port NPT CL800 Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 4-23/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 5-11/100 in
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2500#
- Recommended Valve Application:
- Water, Chemical, Petrochemical, Pulp and Paper
- Temperature Range:
- -20 to 500 Deg F (-29 to 260 Deg C)
- Temperature Rating:
- 500
- Type:
- IGBHA
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 13.7 lb