1-1/2 in. Stainless Steel Standard Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 1-1/2 in. Stainless Steel Standard Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B16.34 Class 800
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 4-27/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 4-29/50 in
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 1500
- Pressure Class:
- 800#
- Type:
- IBNTOEDK
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 9.8 lb