1-1/2 in. Carbon Steel Standard Port Socket Weld CL800 Ball Valve

You last purchased this on
 
Jamesbury

Series 4000 1-1/2 in. Carbon Steel Standard Port Socket Weld CL800 Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 4000 1-1/2 in. Carbon Steel Standard Port Socket Weld CL800 Ball Valve

  • Fast #
  • Part #J4CBTG2236XT1J
  • Item #7025667
  • Manufacturer Part #MA0009778
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.34 Class 800
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Material:
Ductile Iron
Height:
4-27/100 in
ISO:
ISO 5211
Length:
4-29/50 in
MSS:
MSS SP-25
Material:
Carbon Steel
Maximum Temperature:
100
Minimum Temperature:
-20
Origin:
Domestic
Pressure - High:
1500
Pressure Class:
1500#
Type:
A78165902
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
1-1/2 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
9.8 lb