1-1/4 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve
Series 4000 1-1/4 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B1.20.1
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Stainless Steel
- ISO:
- ISO 17292
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 2250 psi
- Pressure Class:
- 2250#
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 10.3 lb