1-1/4 in. Stainless Steel Full Port Socket Weld CL800 Ball Valve

You last purchased this on
 
Jamesbury

Series 4000 1-1/4 in. Stainless Steel Full Port Socket Weld CL800 Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 4000 1-1/4 in. Stainless Steel Full Port Socket Weld CL800 Ball Valve

  • Fast #
  • Part #J4DBO3600XT2H
  • Item #5166274
  • Manufacturer Part #MA0171250
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self relieving seat technology
  • Patented stem seal technology
  • Robust engineering design
  • Bi-directional in hazardous media service
  • High quality
  • Very long service life
  • Multiple end connections (threaded, socket weld, butt weld, custom)
  • ISO compliant bonnet
  • Bubble tight shut off
  • Low fugitive emissions
  • Requires Certification

Specifications

API:
API 607
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM:
ASTM A-193 Grade B8M, ASTM A-194 Grade 8, ASTM A-351 Type CF8M
Collection:
Series 4000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Material:
Stainless Steel
ISO:
ISO 5211
Length:
4-29/50 in
MSS:
MSS SP-25, MSS SP-55
Material:
Stainless Steel, Plastic
Material Type:
316, Xtreme
Pressure - High:
2250
Pressure Class:
2250#
Temperature Range:
Up to 600 Deg F
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1-1/4 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
10.3 lb