1-1/4 in. Carbon Steel Standard Port Socket Weld 2000# Ball Valve
Series 4000 1-1/4 in. Carbon Steel Standard Port Socket Weld 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Robust engineering design
- Products sold in select areas only
- High quality
- ISO compliant bonnet
- Multiple end connections (threaded, socket weld, butt weld, custom)
- Patented stem seal technology
- Self relieving seat technology
Specifications
- ANSI:
- ANSI B16.34, ANSI B31.1
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4
- ASTM:
- ASTM A-193 Grade B7, ASTM A-193 Grade B7M, ASTM A-194 Grade 2H, ASTM A-194 Grade 2M, ASTM A-194 Grade 7M, ASTM A-216 Grade WCB, ASTM A320 Grade L7M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 17292, ISO 5211, ISO 7-1
- Length:
- 4-11/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-72
- Material:
- Carbon Steel
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure - Maximum:
- 2500 psi
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Guided
- Valve Type:
- Ball Valve
- Weight:
- 6.3 lb
- cUPC Certified:
- No