1 in. Carbon Steel Standard Port NPT 1200# Ball Valve
Series 4000 1 in. Carbon Steel Standard Port NPT 1200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-216 WCB
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Ductile Iron
- Height:
- 3-29/100 in
- ISO:
- ISO 5211
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 1200#
- Type:
- TB63TFT4
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 4.8 lb