Series 4000 1 in. Carbon Steel NPT x Socket Weld 2500# Ball Valve

J4NTG2236XT1G

Manufacturer Part #: 4NTG2236XT1G

Valve Size

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Series 4000
End Connection 2
Socket Weld
End Connections
NPT x Socket Weld
Type
B80PXTCSNMGE
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday