1/2 in. Stainless Steel Full Port NPT CL800 Ball Valve
Series 4000 1/2 in. Stainless Steel Full Port NPT CL800 Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B16.34
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 2-9/25 in
- IAPMO Listed -:
- No
- Length:
- 2-59/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water
- Type:
- FNW150RG116J
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1/2 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 1.9 lb