1/2 in. Carbon Steel Full Port NPT 2000# Ball Valve
Series 4000 1/2 in. Carbon Steel Full Port NPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- Patented stem seal technology
- Robust engineering design
- Bi-directional in hazardous media service
- High quality
- Very long service life
- Multiple end connections (threaded, socket weld, butt weld, custom)
- ISO compliant bonnet
- Bubble tight shut off
- Low fugitive emissions
Specifications
- ANSI:
- ANSI B16.34, ANSI B31.1
- API:
- API 607
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-193 Grade B7, ASTM A-216 Type WCB
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Height:
- 2-9/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 2-59/100 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 17-4
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 2500
- Pressure Class:
- 2500#
- Temperature Range:
- Up to 600 Deg F
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 17-4 PH Stainless Steel
- Valve Size:
- 1/2 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 1.9 lb