1/2 in. Carbon Steel Full Port NPT 2000# Ball Valve

You last purchased this on
 
Jamesbury

Series 4000 1/2 in. Carbon Steel Full Port NPT 2000# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 4000 1/2 in. Carbon Steel Full Port NPT 2000# Ball Valve

  • Fast #
  • Part #J4BTG2236XT1D
  • Item #4925969
  • Manufacturer Part #MA0159204
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self relieving seat technology
  • Patented stem seal technology
  • Robust engineering design
  • High quality
  • Multiple end connections (threaded, socket weld, butt weld, custom)
  • ISO compliant bonnet
  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB
BAA Compliant:
No
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
ISO:
ISO 17292, ISO 5211, ISO 7-1
Length:
2-59/100 in
MA Approved -:
No
MSS:
MSS SP-25, MSS SP-55, MSS SP-72
Material:
Carbon Steel
Maximum Temperature:
600
NSF Certified:
No
Pressure - High:
1200
Pressure Class:
1200#
Type:
J4BTG2236XT1DZ
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1/2 in
Valve Stem:
Guided
Valve Type:
Ball Valve
Weight:
1.9 lb
cUPC Certified:
No