Series 4000 3/4 in. 316 Stainless Steel NPT 2500# Ball Valve

Part #J4BTG3600XT2F  |  Manufacturer Part #4BTG3600XT2

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 4000

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: 316

Pressure Class: 2500#

Type: STR211811

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 3/4 in