3/4 in. Stainless Steel Standard Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 3/4 in. Stainless Steel Standard Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- Patented stem seal technology
- Robust engineering design
- Bi-directional in hazardous media service
- High quality
- Very long service life
- Multiple end connections (threaded, socket weld, butt weld, custom)
- ISO compliant bonnet
- Bubble tight shut off
- Low fugitive emissions
Specifications
- API:
- API 607
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-193 Grade B8M, ASTM A-194 Grade 8, ASTM A-351 Type CF8M
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Length:
- 3-1/100 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, Xtreme
- Pressure - High:
- 2500
- Pressure Class:
- 800#
- Temperature Range:
- Up to 600 Deg F
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 3/4 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 2.7 lb