3/4 in. Stainless Steel Full Port NPT 4500# Ball Valve w/Acetal Homopolymer Seats
Value-Line™ Series 5H 3/4 in. Stainless Steel Full Port NPT 4500# Ball Valve w/Acetal Homopolymer Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Bubble tight shut off: Bubble tight shut off exceeds ANSI/FCI 70-2 Class VI leakage. Time tested Double-Seal™ seat design uses a unique flexible lip seat to seal against the ball and provide long lasting shut-off in either direction
- Products sold in select areas only
- High quality
- Robust engineering design
- Self relieving seat technology
- Lockable handle: A slide lock lever handle is supplied on all manual Series 5H valves as standard equipment
- Easy automation: Rugged valve/actuator linkage supports up to 200 lb.(91 kg) loads in any direction without causing actuator misalignment and consequent stem-seal leakage. Advance linkage design permits actuators to be mounted to installed valves without removing any body bolts
- Long service life
Specifications
- ANSI:
- ANSI 70-2 Class VI
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Value-Line™ Series 5H
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, PTFE
- NSF Certified:
- No
- Pressure Class:
- 4500#
- Recommended Valve Application:
- Gas
- Temperature Range:
- Up to 230 Deg F
- Type:
- IB300S9M
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Acetal Homopolymer
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 2.7 lb
- cUPC Certified:
- No