Series 4000 Carbon Steel Full Port NPT 2500# Ball Valve

J4B2236XT1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only - please contact your local branch for availability in your area

SPECIFICATIONS

Collection
Series 4000
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Length
3-69/100 in
Material
Carbon Steel
Maximum Pressure
1200 psi
Maximum Temperature
600
NSF Certified
No
Pressure Class
2500#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Xtreme
Valve Size
1 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday