1 in. Brass Solder 1500# Ball Valve
Series 44 1 in. Brass Solder 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bubble tight shutoff with bi-directional flow provides process flexibility
- Low operating torques allowing for compact actuator operation reducing space and cost requirements
- Special build configurations to meet customers application
- Fast, easy and inexpensive maintenance facilitated by compact, slip out body design with seat and body seal accessibility
Documents
Specifications
- ANSI:
- ANSI B16.34
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM B-283 Grade C3770
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 44
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 3-33/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-72
- Material:
- Brass
- NSF Certified:
- No
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Agricultural, Chemical, Gas, Irrigation, Mining, Oil, Pharmaceutical, Pulp and Paper, Water
- Temperature Range:
- -50 to 600 Deg F
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- RTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 3.1 lb
- cUPC Certified:
- No