1/2 in. Stainless Steel NPT 600# Ball Valve
Series 44 1/2 in. Stainless Steel NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.11, ANSI B16.25, ANSI B16.34
- Clean Bagged:
- No
- Collection:
- Series 44
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 2-27/50 in
- MSS:
- MSS SP-25, MSS SP-72
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 1440
- Pressure Class:
- 600#
- Temperature Range:
- -50 Up to 600 Deg F
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve