2 in. Stainless Steel NPT 600# Ball Valve

You last purchased this on
 
Worcester Controls

Series 44 2 in. Stainless Steel NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Worcester Controls

Series 44 2 in. Stainless Steel NPT 600# Ball Valve

  • Fast #
  • Part #W4466RTSEK
  • Item #7569555
  • Manufacturer Part #W4466RTSEK
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.11, ANSI B16.25, ANSI B16.34
Clean Bagged:
No
Collection:
Series 44
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
4-47/50 in
MSS:
MSS SP-25, MSS SP-72
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - High:
1440
Pressure Class:
600#
Temperature Range:
-50 Up to 600 Deg F
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Seat Material:
Buna-N
Valve Size:
2 in
Valve Type:
Ball Valve