3/4 in. Carbon Steel NPT 1480# and 600# Ball Valve

You last purchased this on
 
Worcester Controls

Series 44 3/4 in. Carbon Steel NPT 1480# and 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Worcester Controls

Series 44 3/4 in. Carbon Steel NPT 1480# and 600# Ball Valve

  • Fast #
  • Part #W4446RTSEF
  • Item #7569524
  • Manufacturer Part #W4446RTSEF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bubble tight shutoff with bi-directional flow provides process flexibility
  • Low operating torques allowing for compact actuator operation reducing space and cost requirements
  • Special build configurations to meet customers application
  • Fast, easy and inexpensive maintenance facilitated by compact, slip out body design with seat and body seal accessibility
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.34
ASME:
ASME B16.34
ASTM:
ASTM A-105, ASTM A-216 Grade WCB
BAA Compliant:
No
Clean Bagged:
No
Collection:
Series 44
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
2-19/25 in
MA Approved -:
No
MSS:
MSS SP-25, MSS SP-72
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
1480#, 600#
Recommended Valve Application:
Agricultural, Chemical, Gas, Irrigation, Mining, Oil, Pharmaceutical, Pulp and Paper, Water
Temperature Range:
-50 to 600 Deg F
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Seat Material:
RTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1.75 lb
cUPC Certified:
No