4 in. Carbon Steel Flanged 300# Ball Valve
Series 4400 4 in. Carbon Steel Flanged 300# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 608, API 607, API 6FA, API 598, API 6D
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.5
- ASTM:
- ASTM A-351, ASTM A-276, ASTM A-216, ASTM A-351, ASTM A-193
- Collection:
- Series 4400
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 14 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 10 in
- ISO:
- ISO 5211, ISO 9001-2008
- Length:
- 12 in
- MSS:
- MSS SP-55
- Material:
- Carbon Steel
- Pressure Class:
- 300#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve