Series 4400 4 in. Carbon Steel Flanged 600# Ball Valve

Part #PC4460312236GLNLP  |  Manufacturer Part #C4460312236GLNL

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 4400

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 600#

Type: PC4460312236GLNLP

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Size: 4 in