Series 4400 6 in. Carbon Steel Flanged 150# Ball Valve

Part #PC4410312236GLNLU  |  Manufacturer Part #C4410312236GLNL

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 4400

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 150#

Type: PC4410312236GLNLU

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Size: 6 in