1/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve

You last purchased this on
 
Smith-Cooper

Sharpe® Series 50B 1/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Sharpe® Series 50B 1/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve

  • Fast #
  • Part #SSV50B76002
  • Item #4834085
  • Manufacturer Part #SV50B76002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2000 CWP rating
  • 150 WSP
  • Full port
  • Threaded ends
  • 316 stainless steel ASTM A-351 CF8M
  • Blow out proof stem
  • Lockable lever handle
  • Requires Certification

Specifications

ASME:
ASME B16.10, ASME B16.34
ASTM:
ASTM A-216 Grade WCB, ASTM A-351 CF8M
Application:
Cold Working Pressure, Steam Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
Sharpe® Series 50B
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
300 Stainless Steel
IAPMO Listed -:
No
Length:
2 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
150, 2000
Pressure Class:
2000#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.6 lb
cUPC Certified:
No