2 in. Stainless Steel Full Port Threaded 2000# Ball Valve
Sharpe® Series 50B 2 in. Stainless Steel Full Port Threaded 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2000 CWP rating
- 150 WSP
- Full port
- Threaded ends
- 316 stainless steel ASTM A-351 CF8M
- Blow out proof stem
- Lockable lever handle
Specifications
- ASME:
- ASME B16.10, ASME B16.34
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 CF8M
- Application:
- Cold Working Pressure, Steam Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Sharpe® Series 50B
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 300 Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 5-27/100 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8 lb
- cUPC Certified:
- No