Series 600 6 in. Cast Iron and Steel 200 psi WOG Flanged Wrench Plug Valve

Part #H612U  |  Item #85462  |  Manufacturer Part #612-6

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI B16.1, ANSI B2.1]

ASTM Specifications: ASTM A-126 Class B

Collection: Series 600

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: [Cast Iron, Steel]

Maximum Pressure: 200 psi WOG

Pressure Class: 150#

UL Listed: Yes

Valve Operator: Wrench

Valve Port Opening: Standard Port

Valve Size: 6 in

Valve Type: Plug Valve