4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

You last purchased this on
 
Milliken Valve

Series 601 4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M601NAGP
  • Item #5163801
  • Manufacturer Part #601NAG 4
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milliken Valve

Series 601 4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High integrity casting
  • Computer aided design
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126
AWWA:
AWWA C-504
Collection:
Series 601
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Type:
Wheel
Length:
9 in
Material:
Cast Iron
Pressure - Maximum:
175 psi
Pressure Class:
125#
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Nickel
Valve Size:
4 in
Valve Type:
Plug Valve