Series 601 8 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

Part #M601NAG8  |  Manufacturer Part #601NAG 8

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 601

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 175 psi

Type: J7463-ACU

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Size: 8 in

Valve Type: Plug Valve