2 in. Carbon Steel Full Port Flanged 600# Ball Valve

You last purchased this on
 
PBV USA

Series 6400 2 in. Carbon Steel Full Port Flanged 600# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
PBV USA

Series 6400 2 in. Carbon Steel Full Port Flanged 600# Ball Valve

  • Fast #
  • Part #PC6460312236GLNLK
  • Item #7545362
  • Manufacturer Part #C6460312236GLNL 2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
Clean Bagged:
No
Collection:
Series 6400
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
IAPMO Listed -:
No
ISO:
ISO 5211, ISO 9001:2008
Length:
11-1/2 in
MSS:
MSS SP-55
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
2250 psi
Pressure Class:
600#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Glass Filled PTFE
Valve Size:
2 in
Valve Type:
Ball Valve