6 in. Carbon Steel Flanged 300# Ball Valve

You last purchased this on
 
PBV USA

Series 6400 6 in. Carbon Steel Flanged 300# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
PBV USA

Series 6400 6 in. Carbon Steel Flanged 300# Ball Valve

  • Fast #
  • Part #PC6430312236GLNGU
  • Item #7545365
  • Manufacturer Part #C6430312236GLNG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

API:
API 608, API 607, API 6FA, API 598, API 6D
ASME:
ASME B16.34, ASME B16.10, ASME B16.5
ASTM:
ASTM A-351, ASTM A-276, ASTM A-216, ASTM A-351, ASTM A-193
Collection:
Series 6400
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
34-1/4 in
Handle Material:
Stainless Steel
Height:
12-1/2 in
ISO:
ISO 5211, ISO 9001-2008
Length:
15-9/10 in
MSS:
MSS SP-55
Material:
Carbon Steel
Pressure Class:
300#
Valve Body Style:
2 piece
Valve Operator:
Gear Operator
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve