10 in. Carbon Steel Flanged 900# Ball Valve
Series 6700 10 in. Carbon Steel Flanged 900# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.5, ANSI B31.1
- API:
- API 6D, API 607, API 6FA, API Q1, API 6A
- ASME:
- ASME B16.10, ASME B16.5, ASME B31.1, ASME B16.47, ASME B31.3, ASME B31.4, ASME B31.8
- CSA Certified:
- CSA Z245.15
- Collection:
- Series 6700
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 30 in
- Handle Material:
- Carbon Steel
- Handle Type:
- Lever
- Height:
- 19-9/10 in
- Length:
- 33 in
- MSS:
- MSS SP-25
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316 SS
- Pressure Class:
- 900#
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Devlon®
- Valve Size:
- 10 in
- Valve Type:
- Ball Valve