12 in. Carbon Steel Flanged 900# Ball Valve

You last purchased this on
 
PBV USA

Series 6700 12 in. Carbon Steel Flanged 900# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
PBV USA

Series 6700 12 in. Carbon Steel Flanged 900# Ball Valve

  • Fast #
  • Part #PC6790712236DHNL12
  • Item #7545390
  • Manufacturer Part #C6790712236DHNL 12
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10, ANSI B16.5, ANSI B31.1
API:
API 6D, API 607, API 6FA, API Q1, API 6A
ASME:
ASME B16.10, ASME B16.5, ASME B31.1, ASME B16.47, ASME B31.3, ASME B31.4, ASME B31.8
CSA Certified:
CSA Z245.15
Collection:
Series 6700
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
30 in
Handle Material:
Carbon Steel
Handle Type:
Lever
Height:
21-13/25 in
Length:
38 in
MSS:
MSS SP-25
Material:
Carbon Steel, Stainless Steel
Material Type:
316 SS
Pressure Class:
900#
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Devlon®
Valve Size:
12 in
Valve Type:
Ball Valve