Series 6700 2 in. Carbon Steel Flanged 900# Ball Valve

Part #PC6790712236DHNLK  |  Manufacturer Part #C6790712236DHNL

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 6700

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 900#

Type: PC6790712236DHNLK

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 2 in