Series 7150 3/4 in. 316 Stainless Steel Standard Port Flanged 150# Ball Valve

Part #J7150313600XTZ2F  |  Manufacturer Part #7150-31-3600XTZ-2 3/4

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 7150

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 750 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: Xtreme PTFE

Valve Size: 3/4 in

Valve Type: Ball Valve