Series 780 Single Cylinder Deadbolt in Antique Brass

Part #K97802044  |  Manufacturer Part #780 5 RCAL RCS K3 BBPKG

Color/Finish:
Antique Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Series 780

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 1-1/8 in

Door Hardware Type: Lock

Lock Type: Deadbolt

Material: Zinc

Security Grade: 2

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Width: 2-5/8 in